250 Amp British Standard BS88 Fuse, Size LMT, 240Vac/150Vdc

Item #: 0954062

Cat #: 250LMT

UPC: 051712833073

$ 370.48 EA
Company wide:
0 in stock
Documents & Guides
250 Amp British Standard BS88 Part 4 High Speed Fuse, Size LMT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating

Overview

250 Amp British Standard BS88 Part 4 High Speed Fuse, Size LMT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712833073, 250LMT, BUS250LMT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200