BUSS 250FM 250A 690V AC TYPE T FUSE

Item #: 0954061

Cat #: 250FM

UPC: 051712833066

$ 497.23 EA
Company wide:
0 in stock
Documents & Guides
BUS 250FM 250A 690V AC TYPE T

Overview

BUS 250FM 250A 690V AC TYPE T
Also known as: 051712833066, 250FM, BUS250FM

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse