BUSS 24CAV2 24KV 2A 13FUSE

Item #: 0954029

Cat #: 24CAV2

UPC: 051712832915

$ 640.64 EA
Company wide:
0 in stock
Documents & Guides
BUS 24CAV2 24KV 2A 13FUSE

Overview

BUS 24CAV2 24KV 2A 13FUSE
Also known as: 051712832915, 24CAV2, BUS24CAV2

Specifications

Type: Fuse, Medium Voltage
Type: Fuse, Medium Voltage