BUSS 225MMT 225A 690V AC TYPE T FUS

Item #: 0953997

Cat #: 225MMT

UPC: 051712832571

$ 783.04 EA
Company wide:
0 in stock
Documents & Guides
BUS 225MMT 225A 690V AC TYPE

Overview

BUS 225MMT 225A 690V AC TYPE
Also known as: 051712832571, 225MMT, BUS225MMT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200