
Fuse, 12 Amp Very Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS, Bulk
Item #: 0953990
Cat #: BK/GBB-12-R
UPC: 051712549776
$ 3.76 EA
Clearance
Price good while supplies last
Company wide:
45
in stock
Documents & Guides
12 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS, Bulk
Overview
12 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS, Bulk
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712549776, BK/GBB-12-R, BUSBKGBB12R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Amps: | 12 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Material: | Ceramic |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Speed: | Very Fast Acting |
| Interrupt Rating AC: | 10 kA |
| Length: | 1 1/4 in |
| Amps: | 12 |
| Volts AC: | 250 |
| Mounting: | Cartridge |