BUSS 20LET 20A 240V AC TYPE T FUSE

Item #: 0953883

Cat #: 20LET

UPC: 051712236140

$ 113.00 EA
Company wide:
0 in stock
Documents & Guides
BUS 20LET 20A 240V AC TYPE T

Overview

BUS 20LET 20A 240V AC TYPE T
Also known as: 051712236140, 20LET, BUS20LET

Specifications

No Specifications Available