BUSS 20LCT 20AMP 240V AC BS88 FUSE

Item #: 0953882

Cat #: 20LCT

UPC: 051712832427

$ 48.79 EA
Company wide:
0 in stock
Documents & Guides
BUS 20LCT 20AMP 240V AC BS88

Overview

BUS 20LCT 20AMP 240V AC BS88
Also known as: 051712832427, 20LCT, BUS20LCT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200