BUSS 20GD27 GAUGE PIECE D2 20A 500V

Item #: 0953876

Cat #: 20GD27

UPC: 051712832397

$ 20.96 EA
Company wide:
0 in stock
Documents & Guides
BUS 20GD27 GAUGE PIECE D2 20A

Overview

BUS 20GD27 GAUGE PIECE D2 20A
Also known as: 051712832397, 20GD27, BUS20GD27

Specifications

No Specifications Available