20 Amp British Standard BS88 Fuse, Size ET, 690Vac/500Vdc

Item #: 0953873

Cat #: 20ET

UPC: 051712832366

$ 147.12 EA
Company wide:
0 in stock
Documents & Guides
20 Amp British Standard BS88 High Speed Fuse, Size ET, 690Vac/500Vdc, 200,000 Amp Interrupting Rating

Overview

20 Amp British Standard BS88 High Speed Fuse, Size ET, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712832366, 20ET, BUS20ET

Specifications

Volts AC: 500
Amps: 20
Diameter: 19.100 mm
Length: 77 mm
Type: British Standard
Width: 19.100 mm
Volts AC: 500
Diameter: 19.100 mm
Type: British Standard
Amps: 20
Length: 77 mm
Width: 19.100 mm