FUSE-D2 20A F GR 500VAC E27

Item #: 0953872

Cat #: 20D27R

UPC: 051712832359

$ 92.18 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series low voltage D fuse, Ultra-rapid, 500V, 20A, Non Indicating, fuse, Class gR, Time delay, Blue, Ceramic body

Overview

Eaton Bussmann series low voltage D fuse, Ultra-rapid, 500V, 20A, Non Indicating, fuse, Class gR, Time delay, Blue, Ceramic body

Eaton's Bussmann series low voltage D and D0 bottle fuses are specifically designed for the protection of general industrial applications such as power distribution and cable protection. Both D and D0 fuse types are available in three operating characteristics: time delay, fast acting and ultra rapid versions that can fit into screw cap fuse carriers for mounting on 1 or 3 pole DIN-Rail or panel mount

Also known as: 051712832359, 20D27R, BUS20D27R

Specifications

Color: Blue
Amps: 20
Color: Blue
Amps: 20