BUSS 20D16 FUSE-D1 20A T GL/GG 500V

Item #: 0953869

Cat #: 20D16

UPC: 051712832311

$ 42.69 EA
Company wide:
0 in stock
Documents & Guides
BUS 20D16 FUSE-D1 20A T GL/GG

Overview

BUS 20D16 FUSE-D1 20A T GL/GG
Also known as: 051712832311, 20D16, BUS20D16

Specifications

No Specifications Available