1
more

Fuse Block, Modular, Universal Fuse Base, 400A, 600V
Item #: 0953839
Cat #: 1BS102
UPC: 051712134996
$ 276.38 EA
Company wide:
0
in stock
Documents & Guides
Modular Fuse Block, Universal Fuse Base, 400A, 600V, Molded Black Phenolic, Dovetail Interlocking
Overview
Modular Fuse Block, Universal Fuse Base, 400A, 600V, Molded Black Phenolic, Dovetail Interlocking
Also known as: 051712134996, 1BS102, BUS1BS102
Specifications
| Type: | Modular |
| Amps: | 400 |
| Volts AC: | 600 |
| Type: | Modular |
| Volts AC: | 600 |
| Amps: | 400 |