BUSS 1A96199H01 FUSE 800A 1000V 3FU

Item #: 0953832

Cat #: 1A96199H01

UPC: 051712816991

$ 860.03 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 1A96199H01 FUSE 800A 1000

Overview

BUS 1A96199H01 FUSE 800A 1000
Also known as: 051712816991, 1A96199H01, BUS1A96199H01

Specifications

No Specifications Available