Fuse Clips, for 3in Fuses, 2 per pAckage

Item #: 0953758

Cat #: 1A0065

UPC: 051712411042

$ 766.80 EA
Company wide:
0 in stock
Documents & Guides
Fuse Clips, for 3 Inch Fuses, 2 per pAckage

Overview

Fuse Clips, for 3 Inch Fuses, 2 per pAckage
Also known as: 051712411042, 1A0065, BUS1A0065

Specifications

Mounting: Screw, Rivet
Diameter: 3 in
Type: Medium Voltage
Mounting: Screw, Rivet
Type: Medium Voltage
Diameter: 3 in