BUSS 180MT 180A 690V AC TYPE T FUSE

Item #: 0953721

Cat #: 180MT

UPC: 051712832106

$ 434.53 EA
Company wide:
0 in stock
Documents & Guides
BUS 180MT 180A 690V AC TYPE T

Overview

BUS 180MT 180A 690V AC TYPE T
Also known as: 051712832106, 180MT, BUS180MT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200