BUSS 170T8225 FUSE 2200A 1000V 4SPK

Item #: 0953701

Cat #: 170T8225

UPC: 051712665032

Call for price
Company wide:
0 in stock
Documents & Guides
BUS 170T8225 FUSE 2200A 1000V

Overview

BUS 170T8225 FUSE 2200A 1000V
Also known as: 051712665032, 170T8225, BUS170T8225

Specifications

No Specifications Available