FUSE 16A 660V 0000FU/65 GR

Item #: 0953680

Cat #: 170N3427

UPC: 051712217859

Company wide:
0 in stock
Documents & Guides
FUSE 16A 660V 0000FU/65 GR

Overview

FUSE 16A 660V 0000FU/65 GR
Also known as: 051712217859, 170N3427, BUS170N3427

Specifications

No Specifications Available