BUSS 170M8689 FUSE 230A 4500V 3/320

Item #: 0953675

Cat #: 170M8689

UPC: 051712388238

$ 3899.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8689 FUSE 230A 4500V

Overview

BUS 170M8689 FUSE 230A 4500V
Also known as: 051712388238, 170M8689, BUS170M8689

Specifications

No Specifications Available