Fuse, 1000A, Square Body, Flush End, Size 3, No Indicator, 1000VAC

Item #: 0953673

Cat #: 170M8650

UPC: 051712630818

$ 1707.67 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 1000 Amp, Square Body, Flush End Contact, High Speed, Size 3, No Indicator, 1000V (IEC/UL)

Overview

Fuse, 1000 Amp, Square Body, Flush End Contact, High Speed, Size 3, No Indicator, 1000V (IEC/UL)
Also known as: 051712630818, 170M8650, BUS170M8650

Specifications

Type: Fuse
Amps: 1000
Type: Fuse
Amps: 1000