BUSS 170M8642 FUSE 1400A 900V 3TN/1

Item #: 0953666

Cat #: 170M8642

UPC: 051712604444

$ 1795.15 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8642 FUSE 1400A 900V

Overview

BUS 170M8642 FUSE 1400A 900V
Also known as: 051712604444, 170M8642, BUS170M8642

Specifications

Customer Reviews

No reviews for this product
(0)