BUSS 170M8641 FUSE 1250A 1000V 3TN/

Item #: 0953664
Cat #: 170M8641
UPC: 051712604437
$ 1,370.73 EA
Company wide:
0 in stock
BUS 170M8641 FUSE 1250A 1000V

Overview

BUS 170M8641 FUSE 1250A 1000V
Also known as: 051712604437, 170M8641, BUS170M8641

Specifications

Customer Reviews

No reviews for this product
(0)