1000A Square Body DIN 43-653 Fuse, Size 3, Type T Indicator, 1000V

Item #: 0953659

Cat #: 170M8639

UPC: 051712604413

$ 1084.84 EA
Company wide:
0 in stock
Documents & Guides
1000 Amp Square Body DIN 43-653 Blade Type High Speed Fuse, Size 3, Type T Indicator for Microswitch, 1000V (IEC)

Overview

1000 Amp Square Body DIN 43-653 Blade Type High Speed Fuse, Size 3, Type T Indicator for Microswitch, 1000V (IEC)
Also known as: 051712604413, 170M8639, BUS170M8639

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse