BUSS 170M8636 FUSE 700A 1000V 3TN/1

Item #: 0953655

Cat #: 170M8636

UPC: 051712604383

$ 1111.12 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8636 FUSE 700A 1000V

Overview

BUS 170M8636 FUSE 700A 1000V
Also known as: 051712604383, 170M8636, BUS170M8636

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse