BUSS 170M8624 FUSE 1000A 1000V 3KN/

Item #: 0953640

Cat #: 170M8624

UPC: 051712604277

$ 1412.54 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8624 FUSE 1000A 1000V

Overview

BUS 170M8624 FUSE 1000A 1000V
Also known as: 051712604277, 170M8624, BUS170M8624

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse