BUSS 170M8612 FUSE 1250A 1000V 3BKN

Item #: 0953622

Cat #: 170M8612

UPC: 051712604154

$ 2045.66 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8612 FUSE 1250A 1000V

Overview

BUS 170M8612 FUSE 1250A 1000V
Also known as: 051712604154, 170M8612, BUS170M8612

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse