Fuse, 1100A Square Body, Flush End, 4, Type K Indicator, 1000V

Item #: 0953620

Cat #: 170M8611

UPC: 051712604147

$ 1588.95 EA
Company wide:
0 in stock
Documents & Guides
1100 Amp Square Body Flush End Contact High Speed Fuse, Size 4, -BKN/- Type K Indicator for Microswitch, 1000V (IEC/UL)

Overview

1100 Amp Square Body Flush End Contact High Speed Fuse, Size 4, -BKN/- Type K Indicator for Microswitch, 1000V (IEC/UL)
Also known as: 051712604147, 170M8611, BUS170M8611

Specifications

Type: Square Body Flush End Contact, Square Body
Mounting: Flush
Amps: 1100
Type: Square Body Flush End Contact, Square Body
Amps: 1100
Mounting: Flush