BUSS 170M8608 FUSE 800A 1000V 3BKN/

Item #: 0953615

Cat #: 170M8608

UPC: 051712604116

$ 1070.66 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8608 FUSE 800A 1000V

Overview

BUS 170M8608 FUSE 800A 1000V
Also known as: 051712604116, 170M8608, BUS170M8608

Specifications

Customer Reviews

No reviews for this product
(0)