BUSS 170M8554D FUSE 1250A 690V aR D

Item #: 0953597

Cat #: 170M8554D

UPC: 051712335294

$ 1636.33 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8554D FUSE 1250A 690V

Overview

BUS 170M8554D FUSE 1250A 690V
Also known as: 051712335294, 170M8554D, BUS170M8554D

Specifications

Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 1250
Type: Square Body, Square
Amps: 1250
Interrupt Rating DC: 200