FUSE 1600A 690V 3SHT AR UC

Item #: 0953595

Cat #: 170M8550

UPC: 051712636445

$ 2103.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 1600A 690V 3SHT AR UC

Overview

FUSE 1600A 690V 3SHT AR UC
Also known as: 051712636445, 170M8550, BUS170M8550

Specifications

Amps: 1600
Amps: 1600