FUSE 1250A 690V 3SHT AR UC

Item #: 0953592

Cat #: 170M8547

UPC: 051712656542

$ 953.63 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 1250A 690V 3SHT AR UC

Overview

FUSE 1250A 690V 3SHT AR UC
Also known as: 051712656542, 170M8547, BUS170M8547

Specifications

Amps: 1250
Amps: 1250