BUSS 170M8545 FUSE 800A 690V 3SHT A

Item #: 0953590

Cat #: 170M8545

UPC: 051712656535

$ 775.36 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8545 FUSE 800A 690V 3

Overview

BUS 170M8545 FUSE 800A 690V 3
Also known as: 051712656535, 170M8545, BUS170M8545

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse