BUSS 170M8540 FUSE 900A 1000V 3FKE/

Item #: 0953579

Cat #: 170M8540

UPC: 051712603980

$ 1499.33 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8540 FUSE 900A 1000V

Overview

BUS 170M8540 FUSE 900A 1000V
Also known as: 051712603980, 170M8540, BUS170M8540

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse