BUSS 170M8510 FUSE 1000A 1000V 3GKN

Item #: 0953572

Cat #: 170M8510

UPC: 051712603850

$ 1595.31 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8510 FUSE 1000A 1000V

Overview

BUS 170M8510 FUSE 1000A 1000V
Also known as: 051712603850, 170M8510, BUS170M8510

Specifications

Type: Square Body Flush End Contact
Mounting: Flush
Amps: 1000
Type: Square Body Flush End Contact
Amps: 1000
Mounting: Flush