BUSS 170M8507 FUSE 700A 1000V 3GKN/

Item #: 0953567

Cat #: 170M8507

UPC: 051712603829

$ 1182.73 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M8507 FUSE 700A 1000V

Overview

BUS 170M8507 FUSE 700A 1000V
Also known as: 051712603829, 170M8507, BUS170M8507

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse