BUSS 170M7963 FUSE 2000A 1000V 4BKN

Item #: 0953546

Cat #: 170M7963

UPC: 051712368896

$ 7250.64 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M7963 FUSE 2000A 1000V

Overview

BUS 170M7963 FUSE 2000A 1000V
Also known as: 051712368896, 170M7963, BUS170M7963

Specifications

No Specifications Available