BUSS 170M7633 FUSE 2000A 1250V 4BKN

Item #: 0953530

Cat #: 170M7633

UPC: 051712540025

$ 5097.19 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M7633 FUSE 2000A 1250V

Overview

BUS 170M7633 FUSE 2000A 1250V
Also known as: 051712540025, 170M7633, BUS170M7633

Specifications

Mounting: Flush
Amps: 2000
Type: Contact, Square Body, Type K Indicator
Mounting: Flush
Type: Contact, Square Body, Type K Indicator
Amps: 2000