BUSS 170M7549 FUSE 5000A 1000V 24SB

Item #: 0953516

Cat #: 170M7549

UPC: 051712605038

Company wide:
0 in stock
Documents & Guides
BUS 170M7549 FUSE 5000A 1000V

Overview

BUS 170M7549 FUSE 5000A 1000V
Also known as: 051712605038, 170M7549, BUS170M7549

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse