
BUSS 170M7516 FUSE 2400A 1250V 4SBK
Item #: 0953502
Cat #: 170M7516
UPC: 051712591799
$ 7239.13 EA
Company wide:
0
in stock
Documents & Guides
BUS 170M7516 FUSE 2400A 1250V
Overview
BUS 170M7516 FUSE 2400A 1250V
Also known as: 051712591799, 170M7516, BUS170M7516
Specifications
| Type: | Semi Conductor Fuse |
| Type: | Semi Conductor Fuse |