BUSS 170M7513 FUSE 2000A 1250V 4SBK

Item #: 0953500

Cat #: 170M7513

UPC: 051712798464

$ 6894.42 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M7513 FUSE 2000A 1250V

Overview

BUS 170M7513 FUSE 2000A 1250V
Also known as: 051712798464, 170M7513, BUS170M7513

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse