BUSS 170M7255 FUSE 1900A 1500V 4BKN

Item #: 0953486

Cat #: 170M7255

UPC: 051712540476

$ 5901.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M7255 FUSE 1900A 1500V

Overview

BUS 170M7255 FUSE 1900A 1500V
Also known as: 051712540476, 170M7255, BUS170M7255

Specifications

Amps: 1900
Amps: 1900