FUSE 1900A 1000V 4PKN/90 AR

Item #: 0953475

Cat #: 170M7235

UPC: 051712794800

Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 1900A 1000V 4PKN/90 AR

Overview

FUSE 1900A 1000V 4PKN/90 AR
Also known as: 051712794800, 170M7235, BUS170M7235

Specifications

Amps: 1900
Amps: 1900