BUSS 170M7222 FUSE 4000A 660V 24GKN

Item #: 0953471

Cat #: 170M7222

UPC: 051712267304

Call for price
Company wide:
0 in stock
Documents & Guides
BUS 170M7222 FUSE 4000A 660V

Overview

BUS 170M7222 FUSE 4000A 660V
Also known as: 051712267304, 170M7222, BUS170M7222

Specifications

No Specifications Available