Fuse, 3 Amp Fast-Acting Glass, 5mm x 15mm, 250V, BULK, RoHS

Item #: 0953449

Cat #: BK/C520-3-R

UPC: 051712641562

$ 3.47 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Overview

3 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

C520 Series Fast Acting Fuse, Glass Tube, 5 x 15mm, RoHS Compliant (Bulk Pack)

Also known as: 051712641562, BK/C520-3-R, BUSBKC5203R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic, Bulk Pack
Material: Glass
Amps: 3
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic, Bulk Pack
Amps: 3