2A Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Item #: 0953442

Cat #: BK/C520-2-R

UPC: 051712641531

$ 3.47 EA
Company wide:
3 in stock
Documents & Guides
2 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Overview

2 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

C520 Series Fast Acting Fuse, Glass Tube, 5 x 15mm, RoHS Compliant (Bulk Pack)

Also known as: 051712641531, BK/C520-2-R, BUSBKC5202R

Specifications

Speed: Fast Acting
Material: Glass
Amps: 2
Type: Bulk Pack
Speed: Fast Acting
Amps: 2
Material: Glass
Type: Bulk Pack