FAST ACTING FUSE

Item #: 0953435

Cat #: BK/C520-125-R

UPC: 051712641517

$ 3.47 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
125MA 250V 5mm x 15mm RoHS Compliant Glass, Fast Acting Fuse - Bulk Packaging

Overview

125MA 250V 5mm x 15mm RoHS Compliant Glass, Fast Acting Fuse - Bulk Packaging
Also known as: 051712641517, BK/C520-125-R, BUSBKC520125R

Specifications

Speed: Fast Acting
Amps: 125
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 125