1.5 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Item #: 0953429

Cat #: BK/C520-1.5-R

UPC: 051712208154

$ 3.47 EA
Company wide:
0 in stock
Documents & Guides
1.5 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Overview

1.5 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS
Also known as: 051712208154, BK/C520-1.5-R, BUSBKC5201.5R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Amps: 1.500
Length: 14.5 mm
Diameter: 5.200 mm
Speed: Fast Acting
Material: Glass
Mounting: Clip
Length: 14.5 mm
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.500
Diameter: 5.200 mm