
FUSE 2500A 690V 4BKN/65 AR UC
Item #: 0953419
Cat #: 170M7083
UPC: 051712266567
$ 4496.20 EA
Company wide:
0
in stock
Documents & Guides
2500AMP 690V HIGH SPEED FUSE
Overview
2500AMP 690V HIGH SPEED FUSE
Also known as: 051712266567, 170M7083, BUS170M7083
Specifications
| Type: | Square Body Flush End Contact, Square Body |
| Mounting: | Flush |
| Length: | 4 in |
| Interrupt Rating DC: | 200 |
| Amps: | 2500 |
| Type: | Square Body Flush End Contact, Square Body |
| Length: | 4 in |
| Amps: | 2500 |
| Mounting: | Flush |
| Interrupt Rating DC: | 200 |