Fuse, Square Body, Semi-Conductor, 2000A, Type K Indicator, Micro

Item #: 0953414

Cat #: 170M7082

UPC: 051712266550

$ 4017.30 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Square Body, Semi-Conductor, Flush Contacts, 2000 Amp, 690 Volt AC, Type K Indicator, Micro

Overview

Fuse, Square Body, Semi-Conductor, Flush Contacts, 2000 Amp, 690 Volt AC, Type K Indicator, Micro
Also known as: 051712266550, 170M7082, BUS170M7082

Specifications

Volts AC: 690
Mounting: Flush
Amps: 2000
Type: Fuse, Semi-Conductor
Volts AC: 690
Amps: 2000
Mounting: Flush
Type: Fuse, Semi-Conductor