BUSS 170M7080 FUSE 1400A 690V 4BKN/

Item #: 0953409

Cat #: 170M7080

UPC: 051712266536

$ 4017.30 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M7080 FUSE 1400A 690V

Overview

BUS 170M7080 FUSE 1400A 690V
Also known as: 051712266536, 170M7080, BUS170M7080

Specifications

No Specifications Available