BUSS 170M7079 FUSE 1250A 690V 4BKN/

Item #: 0953407

Cat #: 170M7079

UPC: 051712266529

$ 4017.30 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M7079 FUSE 1250A 690V

Overview

BUS 170M7079 FUSE 1250A 690V
Also known as: 051712266529, 170M7079, BUS170M7079

Specifications

No Specifications Available